Zoro Homepage

CONCEPT EMC, Type 4, 16.00x12.00x6.00, Lt Gray, Steel

  • Mfr # CSD16126LGEMC

  • Zoro # G6822927


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP1612, CP1612G
Depth
6 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD16126LGEMC
Zoro #
G6822927
UPC #
783510256890
Country of Origin
United States

Dimensions

Depth
6 in
Width
12 in
Height
16 in
Size
16 x 12 x 6 in
Body Thickness
18 ga / 1.21 mm
Panel Size
14.20 x 10.20 in / 361 x 259 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
CONCEPT EMC,Type 4,16.00x12.00x6.00,L
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP1612, CP1612G
NEMA Enclosure Type
4, 12
Color
Light Gray
Gauge
Body: 18 ga, Door: 16 ga
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Type
Watertight
Series
Concept
Weight
17.10 lb
Latch Quantity
1
Conductive Panel
CP1612G
Mounting
14.50 x 10.50 in / 368 x 267 mm
Concept Panel
CP1612
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66

Description

CONCEPT EMC,Type 4,16.00x12.00x6.00,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.