Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT EMC, Type 4, 16.00x16.00x6.00, L

  • Mfr # CSD16166LGEMC

  • Zoro # G5864523


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP1616, CP1616G
NEMA Enclosure Type
4, 12
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD16166LGEMC
Zoro #
G5864523
UPC #
783510256999
Country of Origin
United States

Dimensions

Width
16 in
Size
16 x 16 x 6 in
Depth
6 in
Height
16 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
18 ga / 1.21 mm
Panel Size
14.20 x 14.20 in / 361 x 361 mm

Details

Item
CONCEPT EMC,Type 4,16.00x16.00x6.00,L
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP1616, CP1616G
NEMA Enclosure Type
4, 12
Gauge
Body: 18 ga, Door: 16 ga
Color
Light Gray
Type
Watertight
Series
Concept
Weight
21.10 lb
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Latch Quantity
1
Concept Panel
CP1616
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Mounting
14.50 x 14.50 in / 368 x 368 mm
Conductive Panel
CP1616G

Description

CONCEPT EMC,Type 4,16.00x16.00x6.00,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.