Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT EMC, Type 4, 20.00x16.00x6.00, Lt Gray, Steel

  • Mfr # CSD20166LGEMC

  • Zoro # G6823058


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP2016, CP2016G
Width
16 in
Gauge
Body: 18 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD20166LGEMC
Zoro #
G6823058
UPC #
783510257095
Country of Origin
United States

Dimensions

Width
16 in
Height
20 in
Depth
6 in
Size
20 x 16 x 6 in
Panel Size
18.20 x 14.20 in / 462 x 361 mm
Body Thickness
18 ga / 1.21 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
CONCEPT EMC,Type 4,20.00x16.00x6.00,L
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP2016, CP2016G
Gauge
Body: 18 ga, Door: 16 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Type
Watertight
Series
Concept
Weight
20 lb
Latch Quantity
1
Mounting
18.50 x 14.50 in / 470 x 368 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Concept Panel
CP2016
Conductive Panel
CP2016G

Description

CONCEPT EMC,Type 4,20.00x16.00x6.00,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.