Zoro Homepage

CONCEPT EMC, Type 4, 24.00x20.00x6.00, Lt Gray, Steel

  • Mfr # CSD24206LGEMC

  • Zoro # G6823417


product price: $1,713.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP2420, CP2420G
Color
Light Gray
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD24206LGEMC
Zoro #
G6823417
UPC #
783510257293
Country of Origin
United States

Dimensions

Depth
6 in
Height
24 in
Size
24 x 20 x 6 in
Width
20 in
Panel Size
22.20 x 18.20 in / 564 x 462 mm
Body Thickness
18 ga / 1.21 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
CONCEPT EMC,Type 4,24.00x20.00x6.00,L
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP2420, CP2420G
Color
Light Gray
NEMA Enclosure Type
4, 12
Gauge
Body: 18 ga, Door: 16 ga
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Type
Watertight
Series
Concept
Weight
32.70 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Mounting
22.50 x 18.50 in / 572 x 470 mm
Conductive Panel
CP2420G
Concept Panel
CP2420
Latch Quantity
1

Description

CONCEPT EMC,Type 4,24.00x20.00x6.00,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.