Zoro Homepage

CONCEPT EMC, Type 4, 24.00x24.00x12.00, Lt Gray, Steel

  • Mfr # CSD242412LGEMC

  • Zoro # G6823697


product price: $2,180.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP2424, CP2424G
Gauge
Body: 16 ga, Door: 14 ga
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD242412LGEMC
Zoro #
G6823697
UPC #
783510257699
Country of Origin
United States

Dimensions

Depth
12 in
Height
24 in
Size
24 x 24 x 12 in
Width
24 in
Panel Size
22.20 x 22.20 in / 564 x 564 mm
Door Thickness
14 ga / 1.9 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
CONCEPT EMC,Type 4,24.00x24.00x12.00,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP2424, CP2424G
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Type
Watertight
Weight
51 lb
Series
Concept
Conductive Panel
CP2424G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Concept Panel
CP2424
Mounting
22.50 x 22.50 in / 572 x 572 mm
Latch Quantity
2

Description

CONCEPT EMC,Type 4,24.00x24.00x12.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.