Zoro Homepage

CONCEPT EMC, Type 4, 36.00x30.00x8.00, Lt Gray, Steel

  • Mfr # CSD36308LGEMC

  • Zoro # G6823645


product price: $2,698.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP3630, CP3630G
Gauge
Body: 14 ga, Door: 14 ga
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD36308LGEMC
Zoro #
G6823645
UPC #
783510257590
Country of Origin
United States

Dimensions

Height
36 in
Width
30 in
Size
36 x 30 x 8 in
Depth
8 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
14 ga / 1.9 mm
Panel Size
34.20 x 28.20 in / 869 x 716 mm

Details

Item
CONCEPT EMC,Type 4,36.00x30.00x8.00,L
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number CP3630, CP3630G
Gauge
Body: 14 ga, Door: 14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Type
Watertight
Series
Concept
Weight
81 lb
Mounting
34.50 x 28.50 in / 876 x 724 mm
Concept Panel
CP3630
Conductive Panel
CP3630G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; IP66
Latch Quantity
2

Description

CONCEPT EMC,Type 4,36.00x30.00x8.00,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.