Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT EMC, Type 4X, 12.00x12.00x6.00,

  • Mfr # CSD12126EMCSS

  • Zoro # G5865004


product price: $2,111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP1212G, CP1212
Color
Unpainted
Gauge
Body: 18 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD12126EMCSS
Zoro #
G5865004
UPC #
783510259396
Country of Origin
United States

Dimensions

Size
12 x 12 x 6 in
Height
12 in
Depth
6 in
Width
12 in
Door Thickness
16 ga / 1.59 mm
Panel Size
10.20 x 10.20 in / 259 x 259 mm
Body Thickness
18 ga / 1.27 mm

Details

Item
CONCEPT EMC,Type 4X,12.00x12.00x6.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP1212G, CP1212
Color
Unpainted
Gauge
Body: 18 ga, Door: 16 ga
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Series
Concept
Weight
14.70 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66
Conductive Panel
CP1212G
Latch Quantity
1
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
CP1212
Mounting
10.50 x 10.50 in / 267 x 267 mm

Description

CONCEPT EMC,Type 4X,12.00x12.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.