
CONCEPT EMC, Type 4X, 20.00x16.00x6.00, SS Type 304
Mfr # CSD20166EMCSS
Zoro # G6824153
product price: $2,851.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2016G, CP2016
Gauge
Body: 18 ga, Door: 16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD20166EMCSS
Zoro #
G6824153
UPC #
783510259693
Country of Origin
United States
Dimensions
Size
20 x 16 x 6 in
Height
20 in
Width
16 in
Depth
6 in
Door Thickness
16 ga / 1.59 mm
Body Thickness
18 ga / 1.27 mm
Panel Size
18.20 x 14.50 in / 462 x 361 mm
Details
Item
CONCEPT EMC,Type 4X,20.00x16.00x6.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2016G, CP2016
Gauge
Body: 18 ga, Door: 16 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66
Series
Concept
Weight
24.30 lb
Mounting
18.50 x 14.50 in / 470 x 368 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
CP2016
Conductive Panel
CP2016G
Latch Quantity
1
Description
CONCEPT EMC,Type 4X,20.00x16.00x6.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.