
CONCEPT EMC, Type 4X, 24.00x24.00x12.00,
Mfr # CSD242412EMCSS
Zoro # G5865038
product price: $4,859.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2424G, CP2424
Depth
12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD242412EMCSS
Zoro #
G5865038
UPC #
783510260293
Country of Origin
United States
Dimensions
Depth
12 in
Size
24 x 24 x 12 in
Height
24 in
Width
24 in
Door Thickness
14 ga / 1.98 mm
Body Thickness
16 ga / 1.59 mm
Panel Size
22.20 x 22.20 in / 564 x 564 mm
Details
Item
CONCEPT EMC,Type 4X,24.00x24.00x12.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2424G, CP2424
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Gauge
Body: 16 ga, Door: 14 ga
Series
Concept
Weight
51 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66
Panel
CP2424
Conductive Panel
CP2424G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Quantity
2
Mounting
22.50 x 22.50 in / 572 x 572 mm
Description
CONCEPT EMC,Type 4X,24.00x24.00x12.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.