Zoro Homepage

CONCEPT EMC, Type 4X, 30.00x24.00x8.00,

  • Mfr # CSD30248EMCSS

  • Zoro # G5864977


product price: $4,544.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3024G, CP3024
Depth
8 in
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD30248EMCSS
Zoro #
G5864977
UPC #
783510260095
Country of Origin
United States

Dimensions

Depth
8 in
Size
30 x 24 x 8 in
Height
30 in
Width
24 in
Door Thickness
14 ga / 1.98 mm
Panel Size
28.20 x 22.20 in / 716 x 564 mm
Body Thickness
16 ga / 1.59 mm

Details

Item
CONCEPT EMC,Type 4X,30.00x24.00x8.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3024G, CP3024
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
4X, 12
Weight
53.70 lb
Series
Concept
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66
Latch Quantity
2
Mounting
28.50 x 22.50 in / 724 x 572 mm
Conductive Panel
CP3024G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
CP3024

Description

CONCEPT EMC,Type 4X,30.00x24.00x8.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.