Zoro Homepage

CONCEPT EMC, Type 4X, 36.00x30.00x8.00,

  • Mfr # CSD36308EMCSS

  • Zoro # G5865187


product price: $5,904.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3630G, CP3630
Size
36 x 30 x 8 in
Gauge
Body: 16 ga, Door: 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD36308EMCSS
Zoro #
G5865187
UPC #
783510260194
Country of Origin
United States

Dimensions

Size
36 x 30 x 8 in
Depth
8 in
Height
36 in
Width
30 in
Panel Size
34.20 x 28.20 in / 869 x 716 mm
Door Thickness
14 ga / 1.98 mm
Body Thickness
16 ga / 1.59 mm

Details

Item
CONCEPT EMC,Type 4X,36.00x30.00x8.00,
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3630G, CP3630
Gauge
Body: 16 ga, Door: 14 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Color
Unpainted
Weight
76 lb
Series
Concept
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IP66; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
CP3630G
Latch Quantity
2
Mounting
34.50 x 28.50 in / 876 x 724 mm
Panel
CP3630

Description

CONCEPT EMC,Type 4X,36.00x30.00x8.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.