
Concept Fixed and Hinged Window Kits, Fi
Mfr # CWF3136LG
Zoro # G5833775
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 310 x 360 mm
NEMA Enclosure Type
4
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWF3136LG
Zoro #
G5833775
UPC #
783510156794
Country of Origin
United States
Dimensions
Thickness
0.15 in / 4 mm
Window Size
253 x 276 mm / 9.96 x 10.86 in
Details
Item
Concept Fixed and Hinged Window Kits,Fi
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 310 x 360 mm
NEMA Enclosure Type
4
Color
Light Gray
Weight
4.30 lb
Series
Concept
Standards
UL 508A, 508, File Number E61997: Type 4 and Type 12 (Fixed Window); UL 508A, 508, File Number E61997: Type 12 (Hinged Window); (Fixed Window); NEMA Type 4 and 12; IEC 60529, IP66; (Hinged Window); NEMA Type 12; IEC 60529, IP66
Description
Concept Fixed and Hinged Window Kits,Fi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.