Zoro Homepage

Concept Fixed and Hinged Window Kits, Fi

  • Mfr # CWH4045LG

  • Zoro # G5833924


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits 400 x 450 mm
Color
Light Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWH4045LG
Zoro #
G5833924
UPC #
783510157197
Country of Origin
United States

Dimensions

Thickness
0.15 in / 4 mm
Window Size
343 x 366 mm / 13.50 x 14.40 in

Details

Item
Concept Fixed and Hinged Window Kits,Fi
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 400 x 450 mm
Color
Light Gray
NEMA Enclosure Type
12
Series
Concept
Weight
5.90 lb
Standards
UL 508A, 508, File Number E61997: Type 4 and Type 12 (Fixed Window); UL 508A, 508, File Number E61997: Type 12 (Hinged Window); (Fixed Window); NEMA Type 4 and 12; IEC 60529, IP66; (Hinged Window); NEMA Type 12; IEC 60529, IP66

Description

Concept Fixed and Hinged Window Kits,Fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.