
Concept Hmi, Type 4,250x350x120mm, Lt G
Mfr # CP253512B
Zoro # G5831587
product price: $853.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Depth
4.72 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP253512B
Zoro #
G5831587
UPC #
783510151881
Country of Origin
United States
Dimensions
Depth
4.72 in
Width
13.78 in
Height
9.84 in
Size
250 x 350 x 120 mm
Thickness
14 ga / 1.9 mm
Details
Item
Concept Hmi,Type 4,250x350x120mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Type
Watertight
Series
Concept
Weight
17.30 lb
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Front Plate
250 mm / 9.86 in / 361 mm / 14.22 in
Front Opening
210 mm / 8.27 in / 280 mm / 11.02 in
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Description
Concept Hmi,Type 4,250x350x120mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.