
Concept Hmi, Type 4,420x450x180mm, Lt G
Mfr # CP424518B
Zoro # G5831639
product price: $1,232.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP424518B
Zoro #
G5831639
UPC #
783510152017
Country of Origin
United States
Dimensions
Width
17.72 in
Depth
7.09 in
Height
16.54 in
Size
420 x 450 x 180 mm
Thickness
14 ga / 1.9 mm
Details
Item
Concept Hmi,Type 4,420x450x180mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Type
Watertight
Series
Concept
Weight
39 lb
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Front Opening
385 mm / 15.16 in / 380 mm / 14.96 in
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Front Plate
425 mm / 16.75 in / 461 mm / 18.16 in
Description
Concept Hmi,Type 4,420x450x180mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.