Zoro Homepage

Concept Hmi, Type 4,420x450x300mm, Lt G

  • Mfr # CP424530

  • Zoro # G5837713


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
11.8 in
Size
420 x 450 x 300 mm
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP424530
Zoro #
G5837713
UPC #
783510162238
Country of Origin
United States

Dimensions

Depth
11.8 in
Size
420 x 450 x 300 mm
Height
16.73 in
Width
17.72 in
Thickness
14 ga / 1.9 mm

Details

Item
Concept Hmi,Type 4,420x450x300mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
4, 12
Color
Light Gray
Type
Watertight
Weight
41.75 lb
Series
Concept
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Front Opening
385 mm / 15.16 in / 380 mm / 14.96 in
Front Plate
425 mm / 16.75 in / 461 mm / 18.16 in
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Concept Hmi,Type 4,420x450x300mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.