Zoro Homepage

Concept Hmi, Type 4,470x500x180mm, Lt G

  • Mfr # CP475018B

  • Zoro # G5831727


product price: $1,351.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
7.09 in
Height
18-1/2 in
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP475018B
Zoro #
G5831727
UPC #
783510152055
Country of Origin
United States

Dimensions

Depth
7.09 in
Height
18-1/2 in
Size
470 x 500 x 180 mm
Width
19.69 in
Thickness
14 ga / 1.9 mm

Details

Item
Concept Hmi,Type 4,470x500x180mm,Lt G
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Gauge
14 ga
Color
Light Gray
Type
Watertight
Series
Concept
Weight
34.44 lb
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Front Plate
475 mm / 18.72 in / 511 mm / 20.13 in
Front Opening
435 mm / 17.13 in / 430 mm / 16.93 in

Description

Concept Hmi,Type 4,470x500x180mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.