
Concept Hmi, Type 4,470x500x300mm, Lt G
Mfr # CP475030
Zoro # G5837625
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
11.8 in
Width
19.69 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP475030
Zoro #
G5837625
UPC #
783510162245
Country of Origin
United States
Dimensions
Depth
11.8 in
Width
19.69 in
Size
470 x 500 x 300 mm
Height
18.7 in
Thickness
14 ga / 1.9 mm
Details
Item
Concept Hmi,Type 4,470x500x300mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
4, 12
Type
Watertight
Weight
49 lb
Series
Concept
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Front Opening
435 mm / 17.13 in / 430 mm / 16.93 in
Front Plate
475 mm / 18.72 in / 511 mm / 20.13 in
Description
Concept Hmi,Type 4,470x500x300mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.