
Concept Hmi, Type 4,480x600x180mm, Lt G
Mfr # CP486018B
Zoro # G5831779
product price: $1,397.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Size
480 x 600 x 180 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP486018B
Zoro #
G5831779
UPC #
783510152079
Country of Origin
United States
Dimensions
Size
480 x 600 x 180 mm
Width
23.62 in
Depth
7.09 in
Height
18.9 in
Thickness
14 ga / 1.9 mm
Details
Item
Concept Hmi,Type 4,480x600x180mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Type
Watertight
Weight
38.26 lb
Series
Concept
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Front Opening
440 mm / 17.32 in / 530 mm / 20.87 in
Front Plate
480 mm / 18.9 in / 611 mm / 24.06 in
Description
Concept Hmi,Type 4,480x600x180mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.