
CONCEPT Keyboard Box, 10.00x23.30x4.79, Gray, Steel
Mfr # CKBC24
Zoro # G6814554
product price: $1,952.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
16 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKBC24
Zoro #
G6814554
UPC #
783510788407
Country of Origin
United States
Dimensions
Width
23.3 in
Size
10 x 23.30 x 4.79 in
Depth
4.79 in
Height
10 in
Thickness
16 ga / 1.52 mm
Max Keyboard Size
20.20 x 8.00 x 2.34 in / 513 x 203 x 59 mm
Details
Item
CONCEPT Keyboard Box,10.00x23.30x4.79,
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
4
Weight
27 lb
Series
Concept
Description
CONCEPT Keyboard Box,10.00x23.30x4.79,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.