Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT Panels, 28.20x10.20, White, Steel

  • Mfr # CP3012

  • Zoro # G6830566


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
White
Height
28.2 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3012
Zoro #
G6830566
UPC #
783510296681
Country of Origin
United States

Dimensions

Height
28.2 in
Width
10.20 in
Size
28.20 x 10.20 in
Thickness
12 in / 2.66 mm

Details

Item
CONCEPT Panels,28.20x10.20,White,Stee
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Type
Painted Steel
Series
Concept
Weight
9.70 lb

Description

CONCEPT Panels,28.20x10.20,White,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.