Zoro Homepage

CONCEPT Panels, 40.20x58.20, Steel

  • Mfr # CP4260G

  • Zoro # G6830688


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Height
40.2 in
Size
40.20 x 58.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4260G
Zoro #
G6830688
UPC #
783510296773
Country of Origin
United States

Dimensions

Height
40.2 in
Size
40.20 x 58.20 in
Width
58.20 in
Thickness
12 in / 2.66 mm

Details

Item
CONCEPT Panels,40.20x58.20,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Type
Conductive
Series
Concept
Weight
73 lb

Description

CONCEPT Panels,40.20x58.20,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.