
Concept Panels, 42.20x18.20x0.00, Wood
Mfr # CP3220W
Zoro # G5852289
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Plywood
Finish
Smooth Matte
Color
Unpainted
Thickness
0.75 in / 19 mm
Type
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3220W
Zoro #
G5852289
UPC #
783510237868
Country of Origin
United States
Dimensions
Thickness
0.75 in / 19 mm
Details
Item
Concept Panels,42.20x18.20x0.00,Wood
Material
Plywood
Finish
Smooth Matte
Color
Unpainted
Type
Wood
Series
Concept
Weight
9.10 lb
Description
Concept Panels,42.20x18.20x0.00,Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.