Zoro Homepage

Concept Panels, Fits 30.00x48.00, Steel

  • Mfr # CP3048G

  • Zoro # G5830528


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 30 x 48 in
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3048G
Zoro #
G5830528
UPC #
783510150563
Country of Origin
United States

Dimensions

Thickness
12 in / 2.66 mm

Details

Item
Concept Panels,Fits 30.00x48.00,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 30 x 48 in
Color
Unpainted
Gauge
12 ga
Type
Conductive
Weight
42 lb
Series
Concept

Description

Concept Panels,Fits 30.00x48.00,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.