
Concept Panels, Fits 48.00x24.00, Steel
Mfr # CP4824G
Zoro # G5830844
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 48 x 24 in
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4824G
Zoro #
G5830844
UPC #
783510150631
Country of Origin
United States
Dimensions
Thickness
12 in / 2.66 mm
Details
Item
Concept Panels,Fits 48.00x24.00,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 48 x 24 in
Gauge
12 ga
Color
Unpainted
Type
Conductive
Series
Concept
Weight
35 lb
Description
Concept Panels,Fits 48.00x24.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.