
Concept Panels, Fits 72.00x36.00, White
Mfr # CP7236
Zoro # G5831824
product price: $611.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 72 x 36 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP7236
Zoro #
G5831824
UPC #
783510152536
Country of Origin
United States
Dimensions
Thickness
12 in / 2.66 mm
Details
Item
Concept Panels,Fits 72.00x36.00,White
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 72 x 36 in
Gauge
12 ga
Color
White
Type
Painted Steel
Weight
77 lb
Series
Concept
Description
Concept Panels,Fits 72.00x36.00,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.