Zoro Homepage

CONCEPT Panels, fits 72x30, Galvanized

  • Mfr # CP7230G

  • Zoro # G6848933


product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Thickness
12 in / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7230G
Zoro #
G6848933
UPC #
783510352721
Country of Origin
United States

Dimensions

Thickness
12 in / 2.66 mm

Details

Item
CONCEPT Panels,fits 72x30,Galvanized
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Type
Conductive
Series
Concept
Weight
1 lb

Description

CONCEPT Panels,fits 72x30,Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.