Zoro Homepage

CONCEPT Panels, fits 72x30, Steel

  • Mfr # CP7230

  • Zoro # G6848924


product price: $543.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Thickness
12 in / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7230
Zoro #
G6848924
UPC #
783510352714
Country of Origin
United States

Dimensions

Thickness
12 in / 2.66 mm

Details

Item
CONCEPT Panels,fits 72x30,Steel
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
Type
Painted Steel
Weight
56.42 lb
Series
Concept

Description

CONCEPT Panels,fits 72x30,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.