
1/4 Turn Latch Electrical Enclosures, 24 in H, 10 in D, 16 in W, NEMA 4, 12, Mild Steel
Mfr # CSD241610LG
Zoro # G6851645
product price:Â $595.58
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSD241610LG
Zoro #
G6851645
UPC #
783510376390
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
IP Rating
IP66
Latch Quantity
1
Description
CONCEPT Single-Door Enclosures,24.00x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.