
3 Point Latch Electrical Enclosures, 60 in H, 12 in D, 36 in W, NEMA 4, 12, Steel
Mfr # CSD603612LG
Zoro # G5838018
product price: $1,517.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD603612LG
Zoro #
G5838018
UPC #
783510161897
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Steel
Closure Method
3 Point Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Features
12 Indoor, dust-resistant
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Weight
156
Latch Quantity
1
Description
Concept Single-Door Enclosures,60.00x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.