Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT Sloped Top, Type 4X, 24.00x24.00

  • Mfr # CSD24248SSST

  • Zoro # G5864959


product price: $2,492.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2424G, CP2424
Features
Watertight, Corrosion-Resistant
Size
24 x24 x8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD24248SSST
Zoro #
G5864959
UPC #
783510260125
Country of Origin
United States

Dimensions

Size
24 x24 x8 in
Width
24 in
Depth
8 in
Height
24 in
Body Thickness
16 ga / 1.59 mm
Panel Size
22.20 x 22.20 in / 254 x 254 mm
Door Thickness
14 ga / 1.98 mm

Details

Item
CONCEPT Sloped Top,Type 4X,24.00x24.00
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP2424G, CP2424
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Color
Unpainted
Gauge
Body: 16 ga, Door: 14 ga
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
Concept
Weight
45 lb
Conductive Panel
CP2424G
Panel
CP2424
Mounting
22.50 x 22.50 in / 572 x 572 mm
Latch Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

CONCEPT Sloped Top,Type 4X,24.00x24.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.