Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT Sloped Top, Type 4X, 36.00x24.00x8.00, SS Type 304

  • Mfr # CSD36248SSST

  • Zoro # G6824223


product price: $3,340.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3624G, CP3624
Width
24 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD36248SSST
Zoro #
G6824223
UPC #
783510260170
Country of Origin
United States

Dimensions

Width
24 in
Depth
8 in
Size
36 x 24 x 8 in
Height
36 in
Panel Size
34.20 x 22.20 in / 869 x 564 mm
Body Thickness
16 ga / 1.59 mm
Door Thickness
14 ga / 1.98 mm

Details

Item
CONCEPT Sloped Top,Type 4X,36.00x24.00
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3624G, CP3624
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
Concept
Weight
60 lb
Panel
CP3624
Conductive Panel
CP3624G
Latch Quantity
2
Mounting
34.50 x 22.50 in / 876 x 572 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

CONCEPT Sloped Top,Type 4X,36.00x24.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.