Zoro Homepage

Concept Swing-Out Panels, Fits 12.00x12

  • Mfr # CSPB1212

  • Zoro # G5838596


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 12 x 12 in
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB1212
Zoro #
G5838596
UPC #
783510164874
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
9.72 x 9.75 in / 247 x 248 mm
Fits Enclosure Size
12.00 x 12.00 in / 305 x 305 mm

Details

Item
Concept Swing-Out Panels,Fits 12.00x12
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 12 x 12 in
Color
White
Gauge
12 ga
Weight
4.10 lb
Series
Concept

Description

Concept Swing-Out Panels,Fits 12.00x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.