
Concept Swing-Out Panels, Fits 16.00x16
Mfr # CSPB1616
Zoro # G5838535
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 16 x 16 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSPB1616
Zoro #
G5838535
UPC #
783510164911
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
13.72 x 13.75 in / 349 x 349 mm
Fits Enclosure Size
16.00 x 16.00 in / 406 x 406 mm
Details
Item
Concept Swing-Out Panels,Fits 16.00x16
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 16 x 16 in
Gauge
12 ga
Color
White
Series
Concept
Weight
7 lb
Description
Concept Swing-Out Panels,Fits 16.00x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.