Zoro Homepage

Concept Swing-Out Panels, Fits 20.00x20

  • Mfr # CSPB2020

  • Zoro # G5838578


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 20 x 20 in
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB2020
Zoro #
G5838578
UPC #
783510164942
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Fits Enclosure Size
20.00 x 20.00 in / 508 x 508 mm
Panel Size
17.72 x 17.75 in / 450 x 451 mm

Details

Item
Concept Swing-Out Panels,Fits 20.00x20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 20 x 20 in
Color
White
Gauge
12 ga
Series
Concept
Weight
11.10 lb

Description

Concept Swing-Out Panels,Fits 20.00x20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.