Zoro Homepage

Concept Swing-Out Panels, Fits 24.00x20

  • Mfr # CSP2420

  • Zoro # G5816126


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 24 x 20 in
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP2420
Zoro #
G5816126
UPC #
783510123703
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
21.78 x 17.84 in / 553 x 453 mm
Fits Enclosure Size
24.00 x 20.00 in / 610 x 508 mm

Details

Item
Concept Swing-Out Panels,Fits 24.00x20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 24 x 20 in
Color
White
Gauge
12 ga
Weight
16 lb
Series
Concept

Description

Concept Swing-Out Panels,Fits 24.00x20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.