
Concept Swing-Out Panels, Fits 24.00x30
Mfr # CSPB2430
Zoro # G5838623
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 24 x 30 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSPB2430
Zoro #
G5838623
UPC #
783510164980
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Fits Enclosure Size
24.00 x 30.00 in / 610 x 762 mm
Panel Size
21.72 x 27.75 in / 552 x 705 mm
Details
Item
Concept Swing-Out Panels,Fits 24.00x30
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 24 x 30 in
Gauge
12 ga
Color
White
Weight
18.10 lb
Series
Concept
Description
Concept Swing-Out Panels,Fits 24.00x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.