
Concept Swing-Out Panels, Fits 30.00x20
Mfr # CSPB3020
Zoro # G5838709
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 30 x 20 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSPB3020
Zoro #
G5838709
UPC #
783510165017
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
27.72 x 17.75 in / 704 x 451 mm
Fits Enclosure Size
30.00 x 20.00 in / 762 x 508 mm
Details
Item
Concept Swing-Out Panels,Fits 30.00x20
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 30 x 20 in
Gauge
12 ga
Color
White
Series
Concept
Weight
17 lb
Description
Concept Swing-Out Panels,Fits 30.00x20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.