Zoro Homepage

Concept Swing-Out Panels, Fits 30.00x24

  • Mfr # CSP3024

  • Zoro # G5816144


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 30 x 24 in
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP3024
Zoro #
G5816144
UPC #
783510124403
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
27.78 x 21.84 in / 706 x 555 mm
Fits Enclosure Size
30.00 x 24.00 in / 762 x 610 mm

Details

Item
Concept Swing-Out Panels,Fits 30.00x24
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 30 x 24 in
Gauge
12 ga
Color
White
Series
Concept
Weight
22.70 lb

Description

Concept Swing-Out Panels,Fits 30.00x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.