
Concept Swing-Out Panels, Fits 30.00x30
Mfr # CSP3030
Zoro # G5816099
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 30 x 30 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSP3030
Zoro #
G5816099
UPC #
783510124908
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Fits Enclosure Size
30.00 x 30.00 in / 762 x 762 mm
Panel Size
27.78 x 27.84 in / 706 x 707 mm
Details
Item
Concept Swing-Out Panels,Fits 30.00x30
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 30 x 30 in
Gauge
12 ga
Color
White
Series
Concept
Weight
27 lb
Description
Concept Swing-Out Panels,Fits 30.00x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.