
Concept Swing-Out Panels, Fits 36.00x36
Mfr # CSPB3636
Zoro # G5838754
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 36 x 36 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSPB3636
Zoro #
G5838754
UPC #
783510165062
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Fits Enclosure Size
36.00 x 36.00 in / 914 x 914 mm
Panel Size
33.72 x 33.75 in / 857 x 857 mm
Details
Item
Concept Swing-Out Panels,Fits 36.00x36
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 36 x 36 in
Gauge
12 ga
Color
White
Series
Concept
Weight
33 lb
Description
Concept Swing-Out Panels,Fits 36.00x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.