Zoro Homepage

Concept Swing-Out Panels, Fits 48.00x36

  • Mfr # CSPB4836

  • Zoro # G5838718


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 48 x 36 in
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB4836
Zoro #
G5838718
UPC #
783510165116
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Fits Enclosure Size
48.00 x 36.00 in / 1219 x 914 mm
Panel Size
45.72 x 33.75 in / 1161 x 857 mm

Details

Item
Concept Swing-Out Panels,Fits 48.00x36
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 48 x 36 in
Gauge
12 ga
Color
White
Series
Concept
Weight
44 lb

Description

Concept Swing-Out Panels,Fits 48.00x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.