Zoro Homepage

Concept Swing-Out Panels, Fits 60.00x36

  • Mfr # CSPB6036

  • Zoro # G5838788


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 60 x 36 in
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB6036
Zoro #
G5838788
UPC #
783510165123
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
57.72 x 33.75 in / 1466 x 857 mm
Fits Enclosure Size
60.00 x 36.00 in / 1542 x 914 mm

Details

Item
Concept Swing-Out Panels,Fits 60.00x36
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Size 60 x 36 in
Gauge
12 ga
Color
White
Weight
56 lb
Series
Concept

Description

Concept Swing-Out Panels,Fits 60.00x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.