Zoro Homepage

1/4 Turn Latch Electrical Enclosures, 24 in H, 12 in D, 20 in W, NEMA 4, 12, Mild Steel

  • Mfr # CSD242012WLG

  • Zoro # G5838447


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD242012WLG
Zoro #
G5838447
UPC #
783510163891
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
12 in
Window Size
520 x 389 mm / 20.49 x 15.30 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Clear
Features
12 Indoor, dust-resistant
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Weight
38
Latch Quantity
1

Description

Concept Window-Door Enclosures,24.00x20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.