
1/4 Turn Latch Electrical Enclosures, 24 in H, 6 in D, 20 in W, NEMA 4, 12, Mild Steel
Mfr # CSD24206WLG
Zoro # G5838149
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD24206WLG
Zoro #
G5838149
UPC #
783510162993
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
Window Size
520 x 389 mm / 20.49 x 15.30 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
Mild Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Clear
Standards
UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66
Features
12 Indoor, dust-resistant
IP Rating
IP66
Weight
31
Latch Quantity
1
Description
Concept Window-Door Enclosures,24.00x20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.