Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concept with Additional Quarter-Turn Lat

  • Mfr # CSD363612SS6R

  • Zoro # G5829103


product price: $6,388.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3636G, CP3636
Features
Dust-Resistant
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD363612SS6R
Zoro #
G5829103
UPC #
783510148430
Country of Origin
United States

Dimensions

Height
36 in
Width
36 in
Size
36 x 36 x 12 in
Depth
12 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
14 ga / 1.98 mm
Panel Size
34.20 x 34.20 in / 869 x 869 mm

Details

Item
Concept with Additional Quarter-Turn Lat
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3636G, CP3636
Features
Dust-Resistant
Color
Unpainted
Application
Indoor
Gauge
Body: 14 ga, Door: 14 ga
NEMA Enclosure Type
12, 3R
Type
Quarter-turn
Series
Concept
Weight
103 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Mounting
34.50 x 34.50 in / 876 x 876 mm
Protection Rating
NEMA Type 12; NEMA Type 4X; NEMA Type 13; NEMA Type 3R; IP66
Panel
CP3636
Latch Quantity
4
Conductive Panel
CP3636G

Description

Concept with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.