
CONCEPT with Additional Quarter-Turn Lat
Mfr # CSD36368SSR
Zoro # G5877035
product price: $3,463.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3636G, CP3636
Height
36 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD36368SSR
Zoro #
G5877035
UPC #
783510345853
Country of Origin
United States
Dimensions
Height
36 in
Width
36 in
Depth
8 in
Size
36 in x 36 in x 8 in
Panel Size
34.20 x 34.20 in / 869 x 869 mm
Door Thickness
14 ga / 1.98 mm
Body Thickness
14 ga / 1.98 mm
Description
CONCEPT with Additional Quarter-Turn Lat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.