Zoro Homepage

Concept with Additional Quarter-Turn Lat

  • Mfr # CSD423612SSR

  • Zoro # G5829225


product price: $4,933.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP4236G, CP4236
Application
Indoor
Size
42 x 36 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD423612SSR
Zoro #
G5829225
UPC #
783510148348
Country of Origin
United States

Dimensions

Size
42 x 36 x 12 in
Height
42 in
Depth
12 in
Width
36 in
Panel Size
40.20 x 34.20 in / 1021 x 869 mm
Body Thickness
14 ga / 1.98 mm
Door Thickness
14 ga / 1.98 mm

Description

Concept with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.