Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concept with Additional Quarter-Turn Lat

  • Mfr # CSD483610SSR

  • Zoro # G5829295


product price: $4,965.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP4836G, CP4836
Height
48 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD483610SSR
Zoro #
G5829295
UPC #
783510148317
Country of Origin
United States

Dimensions

Height
48 in
Depth
10 in
Size
48 x 36 x 10 in
Width
36 in
Door Thickness
14 ga / 1.98 mm
Panel Size
46.20 x 34.20 in / 1173 x 869 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
Concept with Additional Quarter-Turn Lat
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP4836G, CP4836
Gauge
Body: 14 ga, Door: 14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12, 3R
Application
Indoor
Color
Unpainted
Type
Quarter-turn
Weight
119 lb
Series
Concept
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 4X; NEMA Type 13; NEMA Type 3R; IP66
Mounting
46.50 x 34.50 in / 1181 x 876 mm
Conductive Panel
CP4836G
Panel
CP4836
Latch Quantity
4

Description

Concept with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.