
Concept with Additional Quarter-Turn Lat
Mfr # CSD603612SS6R
Zoro # G5829094
product price: $9,623.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP6036G, CP6036
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD603612SS6R
Zoro #
G5829094
UPC #
783510148461
Country of Origin
United States
Dimensions
Size
60 x 36 x 12 in
Width
36 in
Height
60 in
Depth
12 in
Thickness
14 ga / 2 mm
Panel Size
58.20 x 34.20 in / 869 x 462 mm
Details
Item
Concept with Additional Quarter-Turn Lat
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP6036G, CP6036
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
12, 3R
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Type
Quarter-turn
Series
Concept
Weight
151 lb
Protection Rating
NEMA Type 12; NEMA Type 4X; NEMA Type 13; NEMA Type 3R; IP66
Conductive Panel
CP6036G
Mounting
58.50 x 34.50 in / 1486 x 876 mm
Panel
CP6036
Latch Quantity
4
Description
Concept with Additional Quarter-Turn Lat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.